Zoro Homepage

Men's Flame Resistant Pants, 10 cal/sq cm, 6.1 oz Denim

  • Mfr # 10026003

  • Zoro # G602149692


product price: $169.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
36 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026003
Zoro #
G602149692
UPC #
889359790554
Country of Origin
Mexico

Dimensions

Maximum Waist Size
36 in
Minimum Waist Size
36 in
Size
36 in x 36 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Color
Navy
Gender
Men's
Inseam
36 in
Standards
NFPA 70E/ NFPA 2112
Moisture-Wicking
Yes
Pant Type
Work Pant
High-Visibility
No
ANSI Class
Not Rated
Features
79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
Insulated for Cold Conditions
No
Pant Fit
Relaxed Fit
Waist Rise
Low Rise
Leg Fit
Boot Cut
Jean Wash
Dark
Arc Flash PPE Category
2
Includes Cargo Pocket
Yes

Description

ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.