Zoro Homepage

Men's Flame Resistant Pants, 10 cal/sq cm, 6.1 oz Denim

  • Mfr # 10026003

  • Zoro # G802149706


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
42 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026003
Zoro #
G802149706
UPC #
889359790134
Country of Origin
Mexico

Dimensions

Maximum Waist Size
42 in
Minimum Waist Size
42 in
Size
42 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
ANSI Class
Not Rated
Features
79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
Waist Rise
Low Rise
Jean Wash
Dark
Moisture-Wicking
Yes
Insulated for Cold Conditions
No
Pant Fit
Relaxed Fit
Leg Fit
Boot Cut
Pant Type
Work Pant
High-Visibility
No
Arc Flash PPE Category
2
Includes Cargo Pocket
Yes

Description

ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.