Zoro Homepage

Men's Flame Resistant Pants, 10 cal/sq cm, L 6.1 oz Denim

  • Mfr # 10026002

  • Zoro # G802149669


product price: $169.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
36 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026002
Zoro #
G802149669
UPC #
889359789640
Country of Origin
Mexico

Dimensions

Size
36 in x 32 in
Maximum Waist Size
36 in
Minimum Waist Size
36 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Color
Gray
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
ANSI Class
Not Rated
Moisture-Wicking
Yes
High-Visibility
No
Arc Flash PPE Category
2
Features
79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
Waist Rise
Low Rise
Pant Fit
Relaxed Fit
Pant Type
Work Pant
Jean Wash
Duck
Leg Fit
Boot Cut
Insulated for Cold Conditions
No
Includes Cargo Pocket
Yes

Description

ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash -, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.