Zoro Homepage

Men's Flame Resistant Pants, 10 cal/sq cm, M 6.1 oz Denim

  • Mfr # 10026002

  • Zoro # G802161883


product price: $169.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
33 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026002
Zoro #
G802161883
UPC #
889359789619
Country of Origin
Mexico

Dimensions

Size
33 in x 32 in
Maximum Waist Size
33 in
Minimum Waist Size
33 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Color
Gray
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
Insulated for Cold Conditions
No
Pant Fit
Relaxed Fit
Arc Flash PPE Category
2
ANSI Class
Not Rated
Pant Type
Work Pant
Waist Rise
Low Rise
Moisture-Wicking
Yes
Jean Wash
Duck
Features
79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
High-Visibility
No
Leg Fit
Boot Cut
Includes Cargo Pocket
Yes

Description

ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash -, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 33 in, Minimum Waist Size 33 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.