Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 12.7 cal/sq cm, 2XL 11 oz Denim

  • Mfr # 10019623

  • Zoro # G401976024


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019623
Zoro #
G401976024
UPC #
889359227821
Country of Origin
Multiple

Dimensions

Size
2XL
Maximum Waist Size
44 in
Minimum Waist Size
44 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Color
Navy
Gender
Men's
Inseam
38 in
Standards
NFPA 70E/ NFPA 2112
Waist Rise
Low Rise
Arc Flash PPE Category
2
Pant Type
Work Pant
Features
88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket
High-Visibility
No
Jean Wash
Dark
Pant Fit
Relaxed Fit
Leg Fit
Boot Cut
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Includes Cargo Pocket
Yes

Description

ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 38 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size 2XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.