Men's Flame Resistant Pants, 12.7 cal/sq cm, 3XL 11 oz Denim

  • Mfr # 10017226

  • Zoro # G401976369


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017226
Zoro #
G401976369
UPC #
889359522094
Country of Origin
Multiple

Dimensions

Size
3XL
Maximum Waist Size
50 in
Minimum Waist Size
50 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Color
Charcoal
Gender
Men's
Inseam
34 in
Standards
NFPA 70E/ NFPA 2112
Arc Flash PPE Category
2
Features
88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket
ANSI Class
Not Rated
Leg Fit
Boot Cut
High-Visibility
No
Pant Type
Work Pant
Insulated for Cold Conditions
No
Waist Rise
Low Rise
Pant Fit
Relaxed Fit
Jean Wash
Dark
Includes Cargo Pocket
Yes

Description

ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Charcoal, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size 3XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.