Men's Flame Resistant Pants, 12.7 cal/sq cm, 3XL 11 oz Denim
- Mfr # 10017227
- Zoro # G101976607
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017227
- Zoro #
- G101976607
- UPC #
- 889359521936
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Material Trade Name
- Denim
- ATPV Rating
- 12.7 cal/sq cm
- Fabric Weight
- 11 oz
- Color
- Tan
- Gender
- Men's
- Inseam
- 30 in
- Standards
- NFPA 70E/ NFPA 2112
- Pant Fit
- Relaxed Fit
- Pant Type
- Work Pant
- Leg Fit
- Boot Cut
- Features
- 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket
- Arc Flash PPE Category
- 2
- ANSI Class
- Not Rated
- Jean Wash
- Duck
- Insulated for Cold Conditions
- No
- High-Visibility
- No
- Waist Rise
- Low Rise
- Includes Cargo Pocket
- Yes
- Wire Color
- Tan
Dimensions
- Size
- 3XL
- Maximum Waist Size
- 48 in
- Minimum Waist Size
- 48 in
- Fits Chest Size
- 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Duck, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 48 in, Minimum Waist Size 48 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size 3XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.