Zoro Homepage

Men's Flame Resistant Pants, 12.7 cal/sq cm, S 11 oz Denim

  • Mfr # 10019623

  • Zoro # G401976642


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size
S
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019623
Zoro #
G401976642
UPC #
889359227654
Country of Origin
Multiple

Dimensions

Size
S
Maximum Waist Size
29 in
Minimum Waist Size
29 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Color
Navy
Gender
Men's
Inseam
36 in
Standards
NFPA 70E/ NFPA 2112
Leg Fit
Boot Cut
Insulated for Cold Conditions
No
Jean Wash
Dark
High-Visibility
No
Pant Type
Work Pant
Waist Rise
Low Rise
Pant Fit
Relaxed Fit
ANSI Class
Not Rated
Arc Flash PPE Category
2
Features
88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket
Includes Cargo Pocket
Yes

Description

ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size S, Standards NFPA 70E/ NFPA 2112, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.