Men's Flame Resistant Pants, 12.7 cal/sq cm, XL 11 oz Denim
- Mfr # 10017226
- Zoro # G501976221
product price:Â
$
129.95
/ea
Free Shipping & Returns
Key Features
Size
XL
Material Trade Name
Denim
ATPV Rating
12.7 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017226
- Zoro #
- G501976221
- UPC #
- 884849999523
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Material Trade Name
- Denim
- ATPV Rating
- 12.7 cal/sq cm
- Fabric Weight
- 11 oz
- Color
- Charcoal
- Gender
- Men's
- Inseam
- 32 in
- Standards
- NFPA 70E/ NFPA 2112
- Insulated for Cold Conditions
- No
- Jean Wash
- Dark
- Arc Flash PPE Category
- 2
- Leg Fit
- Boot Cut
- Pant Type
- Work Pant
- Waist Rise
- Low Rise
- Features
- 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket
- High-Visibility
- No
- Pant Fit
- Relaxed Fit
- ANSI Class
- Not Rated
- Includes Cargo Pocket
- Yes
- Wire Color
- Charcoal
Dimensions
- Size
- XL
- Maximum Waist Size
- 40 in
- Minimum Waist Size
- 40 in
- Fits Chest Size
- 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Charcoal, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.