Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, 11 oz Denim

  • Mfr # 10023466

  • Zoro # G502749879


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023466
Zoro #
G502749879
UPC #
889359919788
Country of Origin
Mexico

Dimensions

Maximum Waist Size
35 in
Minimum Waist Size
35 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
38 in
Standards
NFPA 70E/ NFPA 2112
ANSI Class
Not Rated
Arc Flash PPE Category
2
Moisture-Wicking
Yes
Leg Fit
Boot Cut
Features
Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable
Waist Rise
Low Rise
Jean Wash
Classic Blue
High-Visibility
No
Pant Fit
Relaxed Fit
Insulated for Cold Conditions
No
Pant Type
Jeans
Includes Cargo Pocket
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 38 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 35 in, Minimum Waist Size 35 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Low Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.