Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, 2XLT 11 oz DuraLight Denim

  • Mfr # 10036687

  • Zoro # G507452446


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size
44 in x 36 in
Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036687
Zoro #
G507452446
UPC #
192904798913
Country of Origin
Mexico

Dimensions

Size
44 in x 36 in
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Tag Size
44 x 36

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Billings
Gender
Men's
Inseam
36 in
Standards
NFPA 2112, NFPA 70E
Waist Rise
Low Rise
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Insulated for Cold Conditions
No
Waist Closure
Button
Jean Wash
Stone
Includes Belt Loops
Yes
Will Fit Over Boots
Yes
Pant Fit
Straight Fit
Number of Pockets
60
Leg Fit
Straight Leg
ANSI Class
Not Rated
Features
11 oz FR Stretch Denim, 69% Cotton, 30% Modacrylic, 1% Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable
Moisture-Wicking
Yes
High-Visibility
No
Pant Type
Jeans

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.