Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, 3XLT 9 oz DuraLight Stretch Canvas

  • Mfr # 10027709

  • Zoro # G407452157


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size
48 in x 32 in
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027709
Zoro #
G407452157
UPC #
889359946708
Country of Origin
Mexico

Dimensions

Size
48 in x 32 in
Maximum Waist Size
48 in
Tag Size
48 x 32
Minimum Waist Size
48 in

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Color
Iron Gray
Gender
Men's
Inseam
32 in
Standards
NFPA 2112, NFPA 70E
ANSI Class
Not Rated
Arc Flash PPE Category
2
Will Fit Over Boots
Yes
Features
3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Includes Cargo Pocket
No
Waist Closure
Button
Insulated for Cold Conditions
No
Waist Rise
Low Rise
Leg Fit
Straight Leg
High-Visibility
No
Pant Fit
Straight Fit
Includes Belt Loops
Yes
Number of Pockets
8
Pant Type
Work Pant
Moisture-Wicking
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.