Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, LT 9 oz DuraLight Stretch Canvas

  • Mfr # 10034648

  • Zoro # G807452580


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Size
38 in x 38 in
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034648
Zoro #
G807452580
UPC #
192904577518
Country of Origin
Mexico

Dimensions

Size
38 in x 38 in
Maximum Waist Size
38 in
Minimum Waist Size
38 in
Tag Size
38 x 38

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Color
Navy
Gender
Men's
Inseam
38 in
Standards
NFPA 2112, NFPA 70E
Waist Rise
Low Rise
Pant Fit
Straight Fit
Includes Belt Loops
Yes
Insulated for Cold Conditions
No
High-Visibility
No
Arc Flash PPE Category
2
ANSI Class
Not Rated
Pant Type
Work Pant
Number of Pockets
8
Waist Closure
Button
Features
3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Moisture-Wicking
No
Leg Fit
Straight Leg
Will Fit Over Boots
Yes
Includes Cargo Pocket
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 38 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.