Men's Flame Resistant Pants, 14 cal/sq cm, M 11 oz Denim
Mfr # 10023466
Zoro # G302161857
product price: $129.95
/ea
Free Shipping & Returns
Key Features
Size
M
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10023466
Zoro #
G302161857
UPC #
889359580292
Country of Origin
Mexico
Dimensions
Size
M
Maximum Waist Size
34 in
Minimum Waist Size
34 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Waist Rise
Low Rise
Leg Fit
Boot Cut
Moisture-Wicking
Yes
ANSI Class
Not Rated
Pant Fit
Relaxed Fit
Features
Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable
Pant Type
Jeans
High-Visibility
No
Insulated for Cold Conditions
No
Jean Wash
Classic Blue
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.