Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 14 cal/sq cm, M 11 oz DuraLight Denim

  • Mfr # 10036687

  • Zoro # G908330565


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
33 in x 38 in
Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036687
Zoro #
G908330565
UPC #
192904798937
Country of Origin
Mexico

Dimensions

Size
33 in x 38 in
Maximum Waist Size
33 in
Tag Size
33 x 38
Minimum Waist Size
33 in

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Billings
Gender
Men's
Inseam
38 in
Standards
NFPA 2112, NFPA 70E
Jean Wash
Stone
Arc Flash PPE Category
2
Will Fit Over Boots
Yes
Includes Cargo Pocket
No
Leg Fit
Straight Leg
Pant Fit
Straight Fit
Waist Closure
Button
Moisture-Wicking
Yes
Insulated for Cold Conditions
No
High-Visibility
No
Waist Rise
Low Rise
Pant Type
Jeans
Number of Pockets
62
Features
11 oz FR Stretch Denim, 69% Cotton, 30% Modacrylic, 1% Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable
Includes Belt Loops
Yes
ANSI Class
Not Rated

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 38 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH COLTRANE STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.