Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, M 11 oz DuraLight Denim

  • Mfr # 10041118

  • Zoro # G407452317


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
33 in
Color
Lassen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041118
Zoro #
G407452317
UPC #
195696215385
Country of Origin
Mexico

Dimensions

Size
33 in x 38 in
Maximum Waist Size
33 in
Minimum Waist Size
33 in
Tag Size
33 x 38

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Lassen
Gender
Men's
Inseam
38 in
Standards
NFPA 2112, NFPA 70E
Includes Cargo Pocket
No
Pant Fit
Straight Fit
Includes Belt Loops
Yes
Jean Wash
Stone
Waist Closure
Button
ANSI Class
Not Rated
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Features
11 oz Stretch Denim, 69% Cotton, 30% Modacrylic, 1% Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh
Arc Flash PPE Category
2
Leg Fit
Straight Leg
Moisture-Wicking
Yes
Pant Type
Jeans
Number of Pockets
4
High-Visibility
No
Waist Rise
Low Rise

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Lassen, Fabric Weight 11 oz, Features 11 oz Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.