Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, M 11 oz DuraLight Denim

  • Mfr # 10041118

  • Zoro # G407452355


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
33 in
Color
Lassen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041118
Zoro #
G407452355
UPC #
195696215149
Country of Origin
Mexico

Dimensions

Size
33 in x 34 in
Maximum Waist Size
33 in
Tag Size
33 x 34
Minimum Waist Size
33 in

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Lassen
Gender
Men's
Inseam
34 in
Standards
NFPA 2112, NFPA 70E
Moisture-Wicking
Yes
Includes Cargo Pocket
No
Arc Flash PPE Category
2
Includes Belt Loops
Yes
Jean Wash
Stone
Leg Fit
Straight Leg
Pant Type
Jeans
Features
11 oz Stretch Denim, 69% Cotton, 30% Modacrylic, 1% Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh
Insulated for Cold Conditions
No
Waist Closure
Button
High-Visibility
No
Will Fit Over Boots
Yes
Waist Rise
Low Rise
ANSI Class
Not Rated
Pant Fit
Straight Fit
Number of Pockets
4

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Lassen, Fabric Weight 11 oz, Features 11 oz Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.