Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, S 11 oz Denim

  • Mfr # 10023467

  • Zoro # G102567828


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Size
S
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023467
Zoro #
G102567828
UPC #
889359580865
Country of Origin
Mexico

Dimensions

Size
S
Maximum Waist Size
30 in
Minimum Waist Size
30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Jean Wash
Light
Pant Fit
Relaxed Fit
Waist Rise
Low Rise
Leg Fit
Boot Cut
Insulated for Cold Conditions
No
Moisture-Wicking
Yes
Arc Flash PPE Category
2
High-Visibility
No
Features
69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable
ANSI Class
Not Rated
Pant Type
Jeans
Includes Cargo Pocket
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.