Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, S 11 oz DuraLight Denim

  • Mfr # 10041118

  • Zoro # G607452278


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
31 in
Color
Lassen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041118
Zoro #
G607452278
UPC #
195696214821
Country of Origin
Mexico

Dimensions

Size
31 in x 30 in
Maximum Waist Size
31 in
Tag Size
31 x 30
Minimum Waist Size
31 in

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Lassen
Gender
Men's
Inseam
30 in
Standards
NFPA 2112, NFPA 70E
Pant Type
Jeans
Waist Closure
Button
Includes Cargo Pocket
No
Leg Fit
Straight Leg
Waist Rise
Low Rise
Includes Belt Loops
Yes
Pant Fit
Straight Fit
Insulated for Cold Conditions
No
Number of Pockets
4
Arc Flash PPE Category
2
Jean Wash
Stone
High-Visibility
No
ANSI Class
Not Rated
Will Fit Over Boots
Yes
Moisture-Wicking
Yes
Features
11 oz Stretch Denim, 69% Cotton, 30% Modacrylic, 1% Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Lassen, Fabric Weight 11 oz, Features 11 oz Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.