Zoro Homepage

Men's Flame Resistant Pants, 14 cal/sq cm, XL 11 oz Denim

  • Mfr # 10023466

  • Zoro # G802149676


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Size
XL
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023466
Zoro #
G802149676
UPC #
889359580780
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Waist Size
42 in
Minimum Waist Size
42 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
36 in
Standards
NFPA 70E/ NFPA 2112
Pant Fit
Relaxed Fit
Features
Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable
Jean Wash
Classic Blue
High-Visibility
No
Leg Fit
Boot Cut
Arc Flash PPE Category
2
Pant Type
Jeans
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Waist Rise
Low Rise
Moisture-Wicking
Yes
Includes Cargo Pocket
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.