Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 20 cal/sq cm, 2XL 13 oz Denim

  • Mfr # 10014450

  • Zoro # G401968869


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10014450
Zoro #
G401968869
UPC #
889359522490
Country of Origin
Mexico

Dimensions

Size
2XL
Maximum Waist Size
46 in
Minimum Waist Size
46 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
Leg Fit
Straight Leg
Jean Wash
Classic Blue
Pant Fit
Loose Fit
Pant Type
Jeans
High-Visibility
No
Arc Flash PPE Category
2
Waist Rise
Low Rise
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Includes Belt Loops
Yes
Features
Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams
Includes Cargo Pocket
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Pant Fit Loose Fit, Pant Type Jeans, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.