Men's Flame Resistant Pants, 20 cal/sq cm, 2XL 13 oz Denim
Mfr # 10026004
Zoro # G202567841
product price: $129.95
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
44 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10026004
Zoro #
G202567841
UPC #
889359790905
Country of Origin
Mexico
Dimensions
Size
44 in x 32 in
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
Pant Fit
Straight Fit
Leg Fit
Straight Leg
High-Visibility
No
Features
Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams
Jean Wash
Stone
Insulated for Cold Conditions
No
Includes Belt Loops
Yes
Waist Rise
Low Rise
Pant Type
Jeans
Arc Flash PPE Category
2
ANSI Class
Not Rated
Includes Cargo Pocket
No
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Pant Fit Straight Fit, Pant Type Jeans, Size 2XL, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.