Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 20 cal/sq cm, 3XL 13 oz Denim

  • Mfr # 10012552

  • Zoro # G401976178


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10012552
Zoro #
G401976178
UPC #
889359521486
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Waist Size
48 in
Minimum Waist Size
48 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Pant Fit
Relaxed Fit
Pant Type
Jeans
Features
Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Jean Wash
Stone
Waist Rise
Low Rise
Arc Flash PPE Category
2
Leg Fit
Boot Cut
High-Visibility
No
Includes Belt Loops
Yes
Includes Cargo Pocket
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 48 in, Minimum Waist Size 48 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.