Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 20 cal/sq cm, 3XLT 13 oz Not Applicable

  • Mfr # 10018365

  • Zoro # G607452506


product price: $119.95
/ea
Free Shipping & Returns

Key Features

ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Glacier
Gender
Men's
Standards
NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018365
Zoro #
G607452506
UPC #
889359521783
Country of Origin
Mexico

Dimensions

Size
3XLT
Maximum Waist Size
48 in
Minimum Waist Size
48 in
Tag Size
48 x 32

Details

Item
Flame Resistant Pants
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Glacier
Gender
Men's
Inseam
32 in
Standards
NFPA 2112, NFPA 70E
Waist Closure
Button
Leg Fit
Boot Cut
ANSI Class
Not Rated
Moisture-Wicking
No
Pant Fit
Relaxed Fit
Features
13 oz Ring-Spun Denim, Extra Deep Front Pockets, Fashion Back Pocket with Stitch Detail, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, Relaxed Through the Waist, Hip and Thigh
Number of Pockets
4
Arc Flash PPE Category
2
Will Fit Over Boots
Yes
Jean Wash
Stone
Waist Rise
Low Rise
Insulated for Cold Conditions
No
Includes Cargo Pocket
No
Pant Type
Jeans
Includes Belt Loops
Yes
High-Visibility
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Glacier, Fabric Weight 13 oz, Features 13 oz Ring-Spun Denim, Extra Deep Front Pockets, Fashion Back Pocket with Stitch Detail, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, Relaxed Through the Waist, Hip and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M4 RELAXED RIDGELINE BOOT CUT, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.