Zoro Homepage

Men's Flame Resistant Pants, 20 cal/sq cm, L 13 oz Denim

  • Mfr # 10017262

  • Zoro # G401976352


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Size
L
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017262
Zoro #
G401976352
UPC #
889359007973
Country of Origin
Mexico

Dimensions

Size
L
Maximum Waist Size
36 in
Minimum Waist Size
36 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
36 in
Standards
NFPA 70E/ NFPA 2112
Leg Fit
Boot Cut
Waist Rise
Low Rise
Features
Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket
High-Visibility
No
Arc Flash PPE Category
2
Jean Wash
Stone
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Pant Fit
Relaxed Fit
Pant Type
Jeans
Includes Belt Loops
Yes
Includes Cargo Pocket
Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.