Shop ARIAT
See all product information
Create Account
Men's Flame Resistant Pants, 20 cal/sq cm, LT, 13 oz
- Mfr # 10018365
- Zoro # G407454526
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Glacier
Gender
Men's
Standards
NFPA 2112, NFPA 70E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10018365
- Zoro #
- G407454526
- UPC #
- 889359099244
- Country of Origin
- Mexico
- Item
- Flame Resistant Pants
- ATPV Rating
- 20 cal/sq cm
- Fabric Weight
- 13 oz
- Color
- Glacier
- Gender
- Men's
- Inseam
- 30 in
- Standards
- NFPA 2112, NFPA 70E
- Moisture-Wicking
- No
- ANSI Class
- Not Rated
- Waist Closure
- Button
- Number of Pockets
- 4
- Waist Rise
- Low Rise
- Features
- 13 oz Ring-Spun Denim, Extra Deep Front Pockets, Fashion Back Pocket with Stitch Detail, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, Relaxed Through the Waist, Hip and Thigh
- Insulated for Cold Conditions
- No
- Will Fit Over Boots
- Yes
- Includes Cargo Pocket
- No
- Pant Type
- Jeans
- Pant Fit
- Relaxed Fit
- Arc Flash PPE Category
- 2
- Jean Wash
- Stone
- Includes Belt Loops
- Yes
- High-Visibility
- No
- Leg Fit
- Boot Cut
- Wire Color
- Glacier
Dimensions
- Size
- LT
- Maximum Waist Size
- 38 in
- Minimum Waist Size
- 38 in
- Tag Size
- 38 x 30
- Fits Chest Size
- 13 oz Ring-Spun Denim, Extra Deep Front Pockets, Fashion Back Pocket with Stitch Detail, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, Relaxed Through the Waist, Hip and Thigh
- Bottle Size
- LT
- Size - Alpha
- LT
- Container Size
- LT
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Glacier, Fabric Weight 13 oz, Features 13 oz Ring-Spun Denim, Extra Deep Front Pockets, Fashion Back Pocket with Stitch Detail, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, Relaxed Through the Waist, Hip and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M4 RELAXED RIDGELINE BOOT CUT, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.