Zoro Homepage

Men's Flame Resistant Pants, 20 cal/sq cm, M 13 oz Denim

  • Mfr # 10015160

  • Zoro # G401976031


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Size
M
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015160
Zoro #
G401976031
UPC #
884849820353
Country of Origin
Mexico

Dimensions

Size
M
Maximum Waist Size
34 in
Minimum Waist Size
34 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Waist Rise
Low Rise
High-Visibility
No
Leg Fit
Straight Leg
Includes Belt Loops
Yes
Features
Extra Deep Front Pockets, No-Rub Comfort Inseams
ANSI Class
Not Rated
Pant Type
Jeans
Jean Wash
Light
Arc Flash PPE Category
2
Pant Fit
Straight Fit
Insulated for Cold Conditions
No
Includes Cargo Pocket
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Extra Deep Front Pockets, No-Rub Comfort Inseams, High-Visibility No, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Size M, Standards NFPA 70E/ NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.