Zoro Homepage

Men's Flame Resistant Pants, 20 cal/sq cm, S 13 oz Denim

  • Mfr # 10014450

  • Zoro # G401968784


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Size
S
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10014450
Zoro #
G401968784
UPC #
884849767276
Country of Origin
Mexico

Dimensions

Size
S
Maximum Waist Size
29 in
Minimum Waist Size
29 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
36 in
Standards
NFPA 70E/ NFPA 2112
Includes Belt Loops
Yes
Waist Rise
Low Rise
ANSI Class
Not Rated
Features
Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams
Arc Flash PPE Category
2
Pant Fit
Loose Fit
Jean Wash
Classic Blue
High-Visibility
No
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Pant Type
Jeans
Includes Cargo Pocket
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Pant Fit Loose Fit, Pant Type Jeans, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.