Men's Flame Resistant Pants, 20 cal/sq cm, S 13 oz Denim
Mfr # 10015160
Zoro # G501975972
product price: $109.95
/ea
Free Shipping & Returns
Key Features
Size
S
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10015160
Zoro #
G501975972
UPC #
884849820414
Country of Origin
Mexico
Dimensions
Size
S
Maximum Waist Size
29 in
Minimum Waist Size
29 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
Insulated for Cold Conditions
No
Pant Type
Jeans
Jean Wash
Light
High-Visibility
No
Waist Rise
Low Rise
Pant Fit
Straight Fit
ANSI Class
Not Rated
Arc Flash PPE Category
2
Features
Extra Deep Front Pockets, No-Rub Comfort Inseams
Includes Belt Loops
Yes
Leg Fit
Straight Leg
Includes Cargo Pocket
No
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Extra Deep Front Pockets, No-Rub Comfort Inseams, High-Visibility No, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Size S, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.