Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 20 cal/sq cm, XL 13 oz Denim

  • Mfr # 10017262

  • Zoro # G401975959


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Size
XL
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017262
Zoro #
G401975959
UPC #
889359007751
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Waist Size
40 in
Minimum Waist Size
40 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
Features
Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket
Insulated for Cold Conditions
No
Leg Fit
Boot Cut
Pant Fit
Relaxed Fit
Jean Wash
Stone
Pant Type
Jeans
Arc Flash PPE Category
2
ANSI Class
Not Rated
Waist Rise
Low Rise
Includes Belt Loops
Yes
High-Visibility
No
Includes Cargo Pocket
Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.