Men's Flame Resistant Pants, 20 cal/sq cm, XL 13 oz Denim
Mfr # 10026004
Zoro # G801985138
product price: $129.95
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
42 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10026004
Zoro #
G801985138
UPC #
889359790745
Country of Origin
Mexico
Dimensions
Size
42 in x 30 in
Maximum Waist Size
42 in
Minimum Waist Size
42 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
High-Visibility
No
Arc Flash PPE Category
2
Includes Belt Loops
Yes
Pant Type
Jeans
ANSI Class
Not Rated
Pant Fit
Straight Fit
Features
Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams
Jean Wash
Stone
Waist Rise
Low Rise
Includes Cargo Pocket
No
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Pant Fit Straight Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.