Zoro Homepage

Men's Flame Resistant Pants, 20 cal/sq cm, XLT 13 oz DuraStretch

  • Mfr # 10034625

  • Zoro # G407452584


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
DuraStretch
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
40 in
Color
Slate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034625
Zoro #
G407452584
UPC #
192904567632
Country of Origin
Mexico

Dimensions

Size
40 in x 34 in
Maximum Waist Size
40 in
Minimum Waist Size
40 in
Tag Size
40 x 34

Details

Item
Flame Resistant Pants
Material Trade Name
DuraStretch
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Slate
Gender
Men's
Inseam
34 in
Standards
NFPA 2112, NFPA 70E
Jean Wash
Stone
Includes Cargo Pocket
No
Moisture-Wicking
No
Features
98% Cotton, 2% Spandex, Fashion Back Pocket with Stitch Detail, Imported, Look of Light Hand Sanding and Tacking, Slim Through Seat and Thigh
Leg Fit
Straight Leg
Pant Fit
Slim Fit
Waist Rise
Low Rise
Number of Pockets
4
High-Visibility
No
Arc Flash PPE Category
2
Insulated for Cold Conditions
No
Pant Type
Jeans
Includes Belt Loops
Yes
Will Fit Over Boots
Yes
ANSI Class
Not Rated
Waist Closure
Button

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Slate, Fabric Weight 13 oz, Features 98 Percent Cotton, 2 Percent Spandex, Fashion Back Pocket with Stitch Detail, Imported, Look of Light Hand Sanding and Tacking, Slim Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR M7 SLIM DURASTRETCH ADKINS STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name DuraStretch, Maximum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.