Zoro Homepage

Men's Flame-Resistant Pullover Hoodie, 22 cal/sq cm, 3XL, Cotton

  • Mfr # 10032829

  • Zoro # G501985070


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10 oz
ATPV Rating
22 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032829
Zoro #
G501985070
UPC #
192904422603
Country of Origin
India

Dimensions

Size
3XL
Minimum Chest Size
53 in
Maximum Waist Size
50 in
Sleeve Length
5 1/2 in
Size - Body Type
Tall
Minimum Waist Size
48 in
Maximum Chest Size
55 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Pullover Hoodie
Color
Gray
Fabric Weight
10 oz
ATPV Rating
22 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
ANSI Class
Not Rated
Garment Type
Hoodie
Insulated for Cold Conditions
No
Sweatshirt Type
Pullover
Pattern
Solid
Collar Style
No Collar
Closure Type
Pullover
Neck Style
Collar
Cuff Style
Ribbed
Pocket Location
Hand
Back Stripe Pattern
None
High-Visibility
No
Includes Hood
Yes
Number of Pockets
1

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.