Zoro Homepage

Men's Flame-Resistant Pullover Hoodie, 22 cal/sq cm, 3XL, Cotton

  • Mfr # 10032829

  • Zoro # G701985085


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10 oz
ATPV Rating
22 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032829
Zoro #
G701985085
UPC #
192904422665
Country of Origin
India

Dimensions

Size
3XL
Minimum Waist Size
49 in
Maximum Chest Size
55 in
Size - Body Type
Regular
Minimum Chest Size
53 in
Maximum Waist Size
51 in
Sleeve Length Type
Long
Sleeve Length
37 1/2 in

Details

Item
Flame-Resistant Pullover Hoodie
Color
Gray
Fabric Weight
10 oz
ATPV Rating
22 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Neck Style
Collar
Sweatshirt Type
Pullover
Insulated for Cold Conditions
No
High-Visibility
No
Includes Hood
Yes
Number of Pockets
1
Closure Type
Pullover
ANSI Class
Not Rated
Garment Type
Hoodie
Collar Style
No Collar
Back Stripe Pattern
None
Pattern
Solid
Cuff Style
Ribbed
Pocket Location
Hand

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.