Zoro Homepage

Men's Flame-Resistant Pullover Hoodie, 22 cal/sq cm, S, Cotton

  • Mfr # 10032829

  • Zoro # G101985074


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10 oz
ATPV Rating
22 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032829
Zoro #
G101985074
UPC #
192904422610
Country of Origin
India

Dimensions

Size
S
Sleeve Length Type
Long
Sleeve Length
33 1/4 in
Minimum Waist Size
29 in
Size - Body Type
Regular
Minimum Chest Size
35 in
Maximum Chest Size
36 in
Maximum Waist Size
30 in

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.