Zoro Homepage

Men's Flame-Resistant Pullover Hoodie, 22 cal/sq cm, XL, Cotton

  • Mfr # 10032830

  • Zoro # G601985055


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10 oz
ATPV Rating
22 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032830
Zoro #
G601985055
UPC #
192904422429
Country of Origin
India

Dimensions

Size
XL
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Waist Size
43 in
Minimum Waist Size
41 in
Minimum Chest Size
45 in
Maximum Chest Size
48 in
Sleeve Length
36 in

Details

Item
Flame-Resistant Pullover Hoodie
Color
Blue
Fabric Weight
10 oz
ATPV Rating
22 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Pocket Location
Hand
Cuff Style
Ribbed
High-Visibility
No
Closure Type
Pullover
Insulated for Cold Conditions
No
Collar Style
No Collar
Neck Style
Collar
Garment Type
Hoodie
Pattern
Solid
Number of Pockets
1
Back Stripe Pattern
None
Sweatshirt Type
Pullover
Includes Hood
Yes
ANSI Class
Not Rated

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.