Men's Flame-Resistant Shirt, 8.9 cal/sq cm, 2XL, Cotton, Nylon

  • Mfr # 10013513

  • Zoro # G801935706


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013513
Zoro #
G801935706
UPC #
884849763964
Country of Origin
Nicaragua

Dimensions

Size
2XL
Sleeve Length
39 1/2 in
Minimum Chest Size
49 in
Maximum Chest Size
52 in
Minimum Waist Size
42 in
Size - Body Type
Tall
Sleeve Length Type
Long
Maximum Waist Size
46 in

Details

Item
Flame-Resistant Shirt
Color
Blue
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton, Nylon
Gender
Men's
Garment Type
Shirt
Closure Type
Buttons
Cuff Style
Adjustable
Collar Style
Lay-Flat
High-Visibility
No
Number of Pockets
1
Moisture-Wicking
Yes
Pocket Location
Left Chest
Back Stripe Pattern
None
ANSI Class
Not Rated
Shirt Style
Work Shirt
Neck Style
Collar

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Nylon, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in, Moisture-Wicking Yes, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.