Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Shirt, 8.9 cal/sq cm, 3XL, Cotton

  • Mfr # 10019062

  • Zoro # G401935694


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019062
Zoro #
G401935694
UPC #
889359564766
Country of Origin
Nicaragua

Dimensions

Size
3XL
Maximum Waist Size
50 in
Size - Body Type
Tall
Maximum Chest Size
55 in
Sleeve Length
40 1/2 in
Minimum Waist Size
48 in
Sleeve Length Type
Long
Minimum Chest Size
53 in

Details

Item
Flame-Resistant Shirt
Color
Navy
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Shirt Style
Work Shirt
Moisture-Wicking
Yes
Back Stripe Pattern
None
Neck Style
Collar
Closure Type
Buttons
ANSI Class
Not Rated
Collar Style
Lay-Flat
Garment Type
Shirt
Pocket Location
Left Chest, Right Chest
High-Visibility
No
Pattern
Solid
Number of Pockets
3

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.