Men's Flame-Resistant Shirt, 8.9 cal/sq cm, 4XL, DuraStretch(TM)

  • Mfr # 10027886

  • Zoro # G101935697


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027886
Zoro #
G101935697
UPC #
889359965563
Country of Origin
India

Dimensions

Size
4XL
Maximum Waist Size
55 in
Sleeve Length
38 1/2 in
Minimum Waist Size
53 in
Size - Body Type
Regular
Maximum Chest Size
59 in
Sleeve Length Type
Long
Minimum Chest Size
56 in

Details

Item
Flame-Resistant Shirt
Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.9 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
DuraStretch(TM)
Gender
Men's
Pattern
Solid
Shirt Style
Work Shirt
Pocket Location
Left Chest
Cuff Style
Adjustable
Neck Style
Collar
Closure Type
Buttons
Number of Pockets
1
ANSI Class
Not Rated
Back Stripe Pattern
None
High-Visibility
No
Garment Type
Shirt
Collar Style
Lay-Flat

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in, Neck Style Collar, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.