Zoro Homepage

Men's Flame-Resistant Shirt, 8.9 cal/sq cm, LT, Cotton

  • Mfr # 10019063

  • Zoro # G202567858


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019063
Zoro #
G202567858
UPC #
889359170431
Country of Origin
Nicaragua

Dimensions

Size
LT
Minimum Waist Size
36 in
Size - Body Type
Tall
Maximum Waist Size
38 in
Sleeve Length
37 1/2 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Shirt
Color
Gray
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Back Stripe Pattern
None
Moisture-Wicking
Yes
ANSI Class
Not Rated
Pattern
Solid
Pocket Location
Left Chest, Right Chest
Neck Style
Collar
Closure Type
Buttons
Number of Pockets
3
Collar Style
Lay-Flat
Shirt Style
Work Shirt
Garment Type
Shirt
High-Visibility
No

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.