Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Shirt, 8.9 cal/sq cm, S, Cotton

  • Mfr # 10015945

  • Zoro # G301935596


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Color
Red
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015945
Zoro #
G301935596
UPC #
884849893524
Country of Origin
Nicaragua

Dimensions

Size
S
Maximum Waist Size
30 in
Sleeve Length Type
Long
Minimum Waist Size
29 in
Sleeve Length
33 1/4 in
Minimum Chest Size
35 in
Maximum Chest Size
37 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Shirt
Color
Red
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
High-Visibility
No
Back Stripe Pattern
None
Pocket Location
Left Chest
Number of Pockets
1
Garment Type
Shirt
Neck Style
Collar
ANSI Class
Not Rated
Cuff Style
Adjustable
Collar Style
Lay-Flat
Moisture-Wicking
Yes
Shirt Style
Work Shirt
Closure Type
Buttons

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in, Moisture-Wicking Yes, Neck Style Collar, Number of Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.