Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Shirt, 8.9 cal/sq cm, S, Cotton

  • Mfr # 10025402

  • Zoro # G401935717


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025402
Zoro #
G401935717
UPC #
889359743826
Country of Origin
Nicaragua

Dimensions

Size
S
Maximum Chest Size
37 in
Minimum Chest Size
35 in
Sleeve Length
33 1/4 in
Minimum Waist Size
29 in
Sleeve Length Type
Long
Maximum Waist Size
30 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Shirt
Color
Tan
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Back Stripe Pattern
None
Pocket Location
Left Chest, Right Chest
High-Visibility
No
Shirt Style
Work Shirt
ANSI Class
Not Rated
Pattern
Solid
Garment Type
Shirt
Collar Style
Lay-Flat
Number of Pockets
3
Closure Type
Buttons
Moisture-Wicking
Yes
Neck Style
Collar

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.