Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Shirt, 8.9 cal/sq cm, XL, Cotton

  • Mfr # 10012251

  • Zoro # G401935823


product price: $104.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012251
Zoro #
G401935823
UPC #
884849607312
Country of Origin
Nicaragua

Dimensions

Size
XL
Sleeve Length
36 in
Minimum Chest Size
45 in
Maximum Waist Size
43 in
Minimum Waist Size
41 in
Maximum Chest Size
48 in
Sleeve Length Type
Long
Size - Body Type
Regular

Details

Item
Flame-Resistant Shirt
Color
Tan
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Moisture-Wicking
Yes
Garment Type
Shirt
Collar Style
Lay-Flat
Cuff Style
Adjustable
Closure Type
Buttons
Shirt Style
Work Shirt
Number of Pockets
2
Pattern
Solid
Pocket Location
Chest
ANSI Class
Not Rated
Neck Style
Collar
Back Stripe Pattern
None
High-Visibility
No

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.