Men's Flame-Resistant Shirt, 8.9 cal/sq cm, XL, Cotton

  • Mfr # 10015945

  • Zoro # G601935616


product price:  $109.95
/ea
Free Shipping & Returns

Key Features

Color
Red
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10015945
Zoro #
G601935616
UPC #
884849893555
Country of Origin
Nicaragua

Dimensions

Size
XL
Minimum Chest Size
45 in
Sleeve Length Type
Long
Maximum Chest Size
48 in
Maximum Waist Size
43 in
Minimum Waist Size
41 in
Size - Body Type
Regular
Sleeve Length
36 in

Details

Item
Flame-Resistant Shirt
Color
Red
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
ANSI Class
Not Rated
Collar Style
Lay-Flat
Shirt Style
Work Shirt
Closure Type
Buttons
Neck Style
Collar
Moisture-Wicking
Yes
Number of Pockets
1
Garment Type
Shirt
Pocket Location
Left Chest
Cuff Style
Adjustable
Back Stripe Pattern
None
High-Visibility
No

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Moisture-Wicking Yes, Neck Style Collar, Number of Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.