Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Shirt, 9.5 cal/sq cm, 3XL, GlenGuard(R)

  • Mfr # 10022899

  • Zoro # G801935836


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022899
Zoro #
G801935836
UPC #
889359516413
Country of Origin
Nicaragua

Dimensions

Size
3XL
Maximum Chest Size
55 in
Minimum Chest Size
53 in
Minimum Waist Size
48 in
Sleeve Length Type
Long
Size - Body Type
Tall
Maximum Waist Size
50 in
Sleeve Length
40 1/2 in

Details

Item
Flame-Resistant Shirt
Color
Navy
Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
GlenGuard(R)
Gender
Men's
Closure Type
Buttons
Collar Style
Lay-Flat
Back Stripe Pattern
None
ANSI Class
Not Rated
Pocket Location
Left Chest, Right Chest
Garment Type
Shirt
Moisture-Wicking
Yes
Pattern
Solid
Number of Pockets
2
High-Visibility
No
Shirt Style
Work Shirt

Description

ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.