Men's Flame-Resistant Shirt, 9.5 cal/sq cm, 3XL, GlenGuard(R)

  • Mfr # 10025429

  • Zoro # G801935669


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025429
Zoro #
G801935669
UPC #
889359746605
Country of Origin
Nicaragua

Dimensions

Size
3XL
Sleeve Length
40 1/2 in
Minimum Waist Size
48 in
Minimum Chest Size
53 in
Maximum Waist Size
50 in
Sleeve Length Type
Long
Maximum Chest Size
55 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Shirt
Color
Gray
Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
GlenGuard(R)
Gender
Men's
Pattern
Solid
Number of Pockets
2
Garment Type
Shirt
Shirt Style
Work Shirt
Pocket Location
Left Chest, Right Chest
Moisture-Wicking
Yes
Collar Style
Lay-Flat
Closure Type
Buttons
ANSI Class
Not Rated
Back Stripe Pattern
None
High-Visibility
No

Description

ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.