Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Shirt, 9.5 cal/sq cm, 3XL, GlenGuard(R)

  • Mfr # 10031015

  • Zoro # G101935680


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031015
Zoro #
G101935680
UPC #
192904204773
Country of Origin
Nicaragua

Dimensions

Size
3XL
Maximum Waist Size
51 in
Sleeve Length Type
Long
Size - Body Type
Regular
Sleeve Length
37 1/2 in
Minimum Waist Size
49 in
Maximum Chest Size
55 in
Minimum Chest Size
53 in

Details

Item
Flame-Resistant Shirt
Color
Tan
Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
GlenGuard(R)
Gender
Men's
Collar Style
Lay-Flat
Moisture-Wicking
Yes
Back Stripe Pattern
None
Garment Type
Shirt
ANSI Class
Not Rated
Pattern
Solid
High-Visibility
No
Shirt Style
Work Shirt
Number of Pockets
2
Closure Type
Buttons
Pocket Location
Left Chest, Right Chest

Description

ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.