Zoro Homepage

Men's Flame-Resistant Shirt, 9.5 cal/sq cm, S, GlenGuard(R)

  • Mfr # 10022899

  • Zoro # G401942050


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022899
Zoro #
G401942050
UPC #
889359516314
Country of Origin
Nicaragua

Dimensions

Size
S
Sleeve Length Type
Long
Sleeve Length
33 1/4 in
Minimum Waist Size
29 in
Maximum Chest Size
37 in
Maximum Waist Size
30 in
Size - Body Type
Regular
Minimum Chest Size
35 in

Details

Item
Flame-Resistant Shirt
Color
Navy
Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
GlenGuard(R)
Gender
Men's
Moisture-Wicking
Yes
Garment Type
Shirt
Pattern
Solid
Collar Style
Lay-Flat
Closure Type
Buttons
ANSI Class
Not Rated
Shirt Style
Work Shirt
Back Stripe Pattern
None
Pocket Location
Left Chest, Right Chest
High-Visibility
No
Number of Pockets
2

Description

ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.