Zoro Homepage

Men's Flame-Resistant Shirt, 9.5 cal/sq cm, S, GlenGuard(R)

  • Mfr # 10031015

  • Zoro # G701935660


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031015
Zoro #
G701935660
UPC #
192904204728
Country of Origin
Nicaragua

Dimensions

Size
S
Maximum Chest Size
37 in
Minimum Chest Size
35 in
Sleeve Length
33 1/4 in
Maximum Waist Size
30 in
Size - Body Type
Regular
Sleeve Length Type
Long
Minimum Waist Size
29 in

Details

Item
Flame-Resistant Shirt
Color
Tan
Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
GlenGuard(R)
Gender
Men's
Pocket Location
Left Chest, Right Chest
High-Visibility
No
Back Stripe Pattern
None
Number of Pockets
2
Pattern
Solid
Collar Style
Lay-Flat
ANSI Class
Not Rated
Moisture-Wicking
Yes
Garment Type
Shirt
Shirt Style
Work Shirt
Closure Type
Buttons

Description

ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.