Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Shirt, 9.5 cal/sq cm, XL, GlenGuard(R)

  • Mfr # 10022899

  • Zoro # G401942081


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022899
Zoro #
G401942081
UPC #
889359516390
Country of Origin
Nicaragua

Dimensions

Size
XL
Sleeve Length Type
Long
Maximum Waist Size
42 in
Minimum Chest Size
46 in
Size - Body Type
Tall
Maximum Chest Size
48 in
Sleeve Length
38 1/2 in
Minimum Waist Size
40 in

Details

Item
Flame-Resistant Shirt
Color
Navy
Fabric Weight
5.3 oz
ATPV Rating
9.5 cal/sq cm
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
GlenGuard(R)
Gender
Men's
High-Visibility
No
Closure Type
Buttons
Shirt Style
Work Shirt
Collar Style
Lay-Flat
ANSI Class
Not Rated
Pocket Location
Left Chest, Right Chest
Pattern
Solid
Garment Type
Shirt
Moisture-Wicking
Yes
Back Stripe Pattern
None
Number of Pockets
2

Description

ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.